Shop ZORO SELECT

Foam Sheet, Open Cell, 12 in W, 12 in L, 3/8 in Thick, Black

  • Mfr # ZUSA-MCP-67
  • Zoro # G2447927

product price: 
$
27.19
/ea

Key Features

Color
Black
Material
Polyurethane
Length
12 in
Width
12 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-MCP-67
Zoro #
G2447927
UPC #
193005157159
Country of Origin
United States
Item
Foam Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Item - Foam
Foam Sheet
Material - Foam
Polyurethane
Backing Type - Foam
Adhesive
Color - Foam
Black
Cell Type - Foam
Open Cell
Firmness @ 25% Deflection (PSI)
6
Standards
UL 94 HB
Backing Type
Adhesive
Tensile Strength (PSI)
40
Density
10 lb/cu ft
Temp. Range (F)
-40 Degrees to 225 Degrees F
Tensile Strength
40 psi
Maximum Adhesive Temperature
230 Degrees F
Number of Adhesive Sides
2
Oil Resistance
Fair
Firmness
Soft (5 to 8 psi)
Chemical Resistance
Fair
Grade
Deformation-Resistant
Weather Resistance
Fair
Minimum Temperature
-40 Degrees F
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Firmness @ 25% Deflection
6 psi
Maximum Temperature
225 Degrees F
Texture
Smooth
Material Skin
None
Flexibility
Good
Abrasion Resistance
Excellent
Water Resistance
Good
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black
Traction Material
Polyurethane

Dimensions

Length
12 in
Width
12 in
Thickness
3/8 in
Width - Foam
12 in
Thickness - Foam
3/8 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Length - Foam
12 in

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Deformation-Resistant, Length 12 in, Width 12 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 2, Color Black, Density 10 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.