Shop ZORO SELECT

Foam Sheet, Open Cell, 13 in W, 13 in L, 4 in Thick, Black

  • Mfr # ZUSA-PU-24
  • Zoro # G2447507

product price: 
$
53.29
/ea

Key Features

Color
Black
Material
Polyurethane
Length
13 in
Width
13 in
Thickness
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PU-24
Zoro #
G2447507
UPC #
193005342739
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Thickness
4 in
Width - Foam
13 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Length - Foam
13 in
Thickness - Foam
4 in

Details

Item
Foam Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Item - Foam
Foam Sheet
Material - Foam
Polyurethane
Firmness @ 25% Deflection (PSI)
0.9
Density
2 lb/cu ft
Backing Type
Plain
Backing Type - Foam
Plain
Tensile Strength (PSI)
20
Standards
0
Cell Type - Foam
Open Cell
Color - Foam
Black
Temp. Range (F)
-20 Degrees to 180 Degrees F
Tensile Strength
20 psi
Firmness
Extra Soft (0 to 4 psi)
Grade
Standard
Water Resistance
Good
Compression Set
5 %
Minimum Temperature
-20 Degrees F
Flexibility
Excellent
Material Skin
None
Texture
Smooth
Weather Resistance
Fair
Firmness @ 25% Deflection
0.9 psi
Number of Adhesive Sides
0
Chemical Resistance
Fair
Oil Resistance
Fair
Abrasion Resistance
Excellent
Maximum Temperature
180 Degrees F
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 13 in, Width 13 in, Thickness 4 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products