Foam Sheet, Open Cell, 19 in W, 19 in L, 1 in Thick, Black

  • Mfr # ZUSA-PU-40

  • Zoro # G2447717


product price: $29.99
/ea

Key Features

Color
Black
Material
Polyurethane
Length
19 in
Width
19 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-40
Zoro #
G2447717
UPC #
193005342890
Country of Origin
China

Dimensions

Length
19 in
Width
19 in
Thickness
1 in
Width - Foam
19 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1 in
Length - Foam
19 in

Details

Item
Polyurethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
0.9
Density
2 lb/cu ft
Backing Type - Foam
Adhesive
Standards
0
Tensile Strength (PSI)
20
Material - Foam
Polyurethane
Color - Foam
Black
Cell Type - Foam
Open Cell
Item - Foam
Foam Sheet
Temp. Range (F)
-20 to 180
Tensile Strength
20 psi
Material Skin
None
Compression Set
5 %
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Maximum Temperature
180 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Oil Resistance
Fair
Texture
Smooth
Minimum Temperature
-20 Degrees F
Number of Adhesive Sides
1
Firmness @ 25% Deflection
0.9 psi
Abrasion Resistance
Excellent
Grade
Standard
Adhesive Type
Acrylic
Chemical Resistance
Fair
Water Resistance
Good
Flexibility
Excellent

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 19 in, Width 19 in, Thickness 1 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.