Shop ZORO SELECT

Foam Sheet, Open Cell, 19 in W, 19 in L, 1/2 in Thick, Black

  • Mfr # ZUSA-PU-39
  • Zoro # G2447613

product price: 
$
22.79
/ea

Key Features

Color
Black
Material
Polyurethane
Length
19 in
Width
19 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PU-39
Zoro #
G2447613
UPC #
193005342883
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Item - Foam
Foam Sheet
Backing Type
Adhesive
Tensile Strength (PSI)
20 psi
Material - Foam
Polyurethane
Backing Type - Foam
Adhesive
Cell Type - Foam
Open Cell
Standards
0
Firmness @ 25% Deflection (PSI)
0.9
Temp. Range (F)
-20 Degrees to 180 Degrees F
Density
2 lb/cu ft
Color - Foam
Black
Tensile Strength
20 psi
Flexibility
Excellent
Weather Resistance
Fair
Maximum Temperature
180 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-20 Degrees F
Texture
Smooth
Abrasion Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
5 %
Material Skin
None
Number of Adhesive Sides
1
Grade
Standard
Adhesive Type
Acrylic
Oil Resistance
Fair
Water Resistance
Good
Chemical Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Firmness @ 25% Deflection
0.9 psi
Chemical Compatibility
Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Ozone, Salt Water, Vegetable Oil, Water
Shell Material
Polyurethane
Wire Color
Black
Traction Material
Polyurethane

Dimensions

Length
19 in
Width
19 in
Thickness
1/2 in
Width - Foam
19 in
Length Tolerance
+/-1 in
Thickness - Foam
1/2 in
Length - Foam
19 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 19 in, Width 19 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.