Foam Sheet, Open Cell, 19 in W, 19 in L, 4 in Thick, Black

  • Mfr # ZUSA-PU-18

  • Zoro # G2447473


product price: $65.35
/ea

Key Features

Color
Black
Material
Polyurethane
Length
19 in
Width
19 in
Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-18
Zoro #
G2447473
UPC #
193005342678
Country of Origin
China

Dimensions

Length
19 in
Width
19 in
Thickness
4 in
Length Tolerance
+/-1.00 in
Thickness - Foam
4 in
Length - Foam
19 in
Width Tolerance
+/-1.000 in
Width - Foam
19 in

Details

Item
Polyurethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Item - Foam
Foam Sheet
Color - Foam
Black
Tensile Strength (PSI)
20
Standards
0
Density
2 lb/cu ft
Material - Foam
Polyurethane
Backing Type
Plain
Cell Type - Foam
Open Cell
Backing Type - Foam
Plain
Temp. Range (F)
-20 to 180
Firmness @ 25% Deflection (PSI)
0.9
Tensile Strength
20 psi
Flexibility
Excellent
Chemical Resistance
Fair
Grade
Standard
Compression Set
5 %
Firmness @ 25% Deflection
0.9 psi
Weather Resistance
Fair
Number of Adhesive Sides
0
Texture
Smooth
Abrasion Resistance
Excellent
Water Resistance
Good
Firmness
Extra Soft (0 to 4 psi)
Maximum Temperature
180 Degrees F
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing
Material Skin
None
Oil Resistance
Fair

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 19 in, Width 19 in, Thickness 4 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.