Zoro Homepage

Foam Sheet, Open Cell, 36 in W, 36 in L, 1 1/2 in Thick, Pink

  • Mfr # 5GDD0

  • Zoro # G3131667


product price: $30.79
/ea

Key Features

Color
Pink
Material
Polyurethane
Length
36 in
Width
36 in
Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GDD0
Zoro #
G3131667
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
1 1/2 in
Length - Foam
36 in
Width - Foam
36 in
Width Tolerance
+/- 0.0625
Length Tolerance
+/- 0.125
Thickness - Foam
1 1/2 in

Details

Item
Polyurethane Sheet
Color
Pink
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Type
Open Cell
Item - Foam
Foam Sheet
Density
1.4 lb/cu ft
Tensile Strength (PSI)
13
Backing Type - Foam
Plain
Color - Foam
Pink
Finish
Smooth
Stretch Limit
200%
Firmness @ 25% Deflection (PSI)
35
Thickness Tolerance
+/-0.25 in
Backing Type
Plain
Temp. Range (F)
-20 to 150
Material - Foam
Anti-Static Polyurethane
Cell Type - Foam
Open Cell
Tensile Strength
13 psi
Chemical Resistance
Fair
Material Skin
None
Water Resistance
Good
Maximum Temperature
150 Degrees F
Firmness @ 25% Deflection
32 to 38 psi
Weather Resistance
Fair
Abrasion Resistance
Excellent
Oil Resistance
Fair
Compression Set
35 %
Adhesive Type
Plain Backing
Minimum Temperature
-20 Degrees F
Firmness
Firm (¿14 psi)
Grade
Anti-Static
Texture
Smooth
Number of Adhesive Sides
0

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Anti-Static, Length 36 in, Width 36 in, Thickness 1 1/2 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Pink, Density 1.4 lb/cu ft, Maximum Temperature 150 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 13 psi, Texture Smooth, Firmness @ 25 Percent Deflection 32 to 38 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.