Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Sheet, Open Cell, 36 in W, 36 in L, 3 in Thick, Charcoal

  • Mfr # ZUSA-PU-123

  • Zoro # G3429097


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polyurethane
Length
36 in
Width
36 in
Thickness
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-123
Zoro #
G3429097
UPC #
193005192433
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Thickness
3 in
Length - Foam
36 in
Length Tolerance
+/-1.00 in
Width - Foam
36 in
Width Tolerance
+/-1.000 in
Thickness - Foam
3 in

Details

Item
Polyurethane Sheet
Color
Gray
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Type
Open Cell
Backing Type
Plain
Temp. Range (F)
-20 Degrees to 160 Degrees F
Standards
CAL 117
Backing Type - Foam
Plain
Material - Foam
Polyurethane
Density
2 lb/cu ft
Stretch Limit
100%
Tensile Strength (PSI)
30
Finish
Smooth Cellular
Cell Type - Foam
Open Cell
Item - Foam
Foam Sheet
Firmness @ 25% Deflection (PSI)
0.090 - 1.15
Thickness Tolerance
+/-0.25 in
Color - Foam
Charcoal
Tensile Strength
20 psi
Double-Sided
No
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Compression Set
5 %
Oil Resistance
Fair
Water Resistance
Good
Texture
Smooth
Abrasion Resistance
Excellent
Flexibility
Good
Material Skin
None
Grade
Standard
Number of Adhesive Sides
0
Chemical Resistance
Fair
Weather Resistance
Fair
Firmness @ 25% Deflection
6 psi
Adhesive Type
Plain Backing

Description

Polyurethane Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 3 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Plain Backing, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi, Material Skin None, Flexibility Good, Standards CAL 117, Chemical Resistance Fair, Oil Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.