Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal

  • Mfr # ZUSA-PU-104

  • Zoro # G3248375


product price: $58.89
/ea

Key Features

Color
Gray
Material
Polyurethane
Length
36 in
Width
36 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-104
Zoro #
G3248375
UPC #
193005191191
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Thickness
3/4 in
Width - Foam
36 in
Length - Foam
36 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Thickness - Foam
3/4 in

Details

Item
Polyurethane Sheet
Color
Gray
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Cell Type - Foam
Open Cell
Temp. Range (F)
-20 Degrees to 160 Degrees F
Stretch Limit
100%
Type
Open Cell
Finish
Smooth Cellular
Color - Foam
Charcoal
Backing Type - Foam
Plain
Thickness Tolerance
+/-0.25 in
Material - Foam
Polyurethane
Backing Type
Plain
Standards
CAL 117
Firmness @ 25% Deflection (PSI)
0.090 - 1.15
Item - Foam
Foam Sheet
Density
2 lb/cu ft
Tensile Strength (PSI)
30
Tensile Strength
20 psi
Double-Sided
No
Minimum Temperature
-20 Degrees F
Abrasion Resistance
Excellent
Maximum Temperature
180 Degrees F
Compression Set
5 %
Grade
Standard
Firmness
Soft (5 to 8 psi)
Number of Adhesive Sides
0
Texture
Smooth
Firmness @ 25% Deflection
6 psi
Chemical Resistance
Fair
Material Skin
None
Adhesive Type
Plain Backing
Flexibility
Good
Oil Resistance
Fair
Weather Resistance
Fair
Water Resistance
Good

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 3/4 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.