Shop ZORO SELECT
See all product information
Create Account
Vinyl, Nitirle, Neoprene Blend Foam
- Mfr # CCVNN-1/8x3x50T
- Zoro # G922437325
product price:Â
$
43.99
/ea
Key Features
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Thickness
1/8 in
Firmness @ 25% Deflection
5 psi
Backing Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCVNN-1/8x3x50T
- Zoro #
- G922437325
- UPC #
- -
- Country of Origin
- United States
- Number of Adhesive Sides
- 1
- Adhesive Type
- Acrylic
- Firmness @ 25% Deflection
- 5 psi
- Backing Type
- Adhesive
- Minimum Temperature
- -60 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 75 psi
- Compression Set
- 14 %
- Item
- Vinyl, Nitirle, Neoprene Blend Foam
- Cell Type
- Closed Cell
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Black
- Maximum Temperature
- 400 Degrees F
- Texture
- Smooth
- Wire Color
- Black
Dimensions
- Thickness
- 1/8 in
- Width
- 3 in
- Length
- 50 ft
Description
Vinyl, Nitirle, Neoprene Blend Foam, Grade Not Applicable, Length 50 ft, Width 3 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 75 psi, Texture Smooth, Firmness @ 25 Percent Deflection 5 psi, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.