Foam Sheet, Open Cell, 39 in W, 39 in L, 1/4 in Thick, Black

  • Mfr # ZUSA-PU-32

  • Zoro # G2447489


product price: $37.19
/ea

Key Features

Color
Black
Material
Polyurethane
Length
39 in
Width
39 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-32
Zoro #
G2447489
UPC #
193005342814
Country of Origin
China

Dimensions

Length
39 in
Width
39 in
Thickness
1/4 in
Length - Foam
39 in
Length Tolerance
+/-1.00 in
Thickness - Foam
1/4 in
Width Tolerance
+/-1.000 in
Width - Foam
39 in

Details

Item
Polyurethane Sheet
Color
Black
Material
Polyurethane
Shape
Sheet
Cell Type
Open Cell
Temp. Range (F)
-20 to 180
Backing Type - Foam
Adhesive
Tensile Strength (PSI)
20
Item - Foam
Foam Sheet
Cell Type - Foam
Open Cell
Material - Foam
Polyurethane
Standards
0
Firmness @ 25% Deflection (PSI)
0.9
Density
2 lb/cu ft
Backing Type
Adhesive
Color - Foam
Black
Tensile Strength
20 psi
Firmness @ 25% Deflection
0.9 psi
Minimum Temperature
-20 Degrees F
Texture
Smooth
Flexibility
Excellent
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Firmness
Extra Soft (0 to 4 psi)
Minimum Adhesive Temperature
-30 Degrees F
Material Skin
None
Maximum Temperature
180 Degrees F
Adhesive Type
Acrylic
Grade
Standard
Oil Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Compression Set
5 %
Weather Resistance
Fair
Water Resistance
Good
Number of Adhesive Sides
1

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 39 in, Width 3 1/4 ft, Thickness 1/4 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.