Foam Sheet, Open Cell, 54 in W, 24 in L, 1/8 in Thick, Black

  • Mfr # ZUSA-MCP-39

  • Zoro # G2447778


product price: $65.49
/ea

Key Features

Color
Black
Material
Polyurethane
Length
24 in
Width
1/2 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-MCP-39
Zoro #
G2447778
UPC #
193005156930
Country of Origin
United States

Dimensions

Length
24 in
Width
1/2 in
Thickness
1/8 in
Thickness - Foam
1/8 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Length - Foam
24 in
Width - Foam
54 in

Details

Item
Polyurethane Strip
Color
Black
Material
Polyurethane
Shape
Strip
Cell Type
Open Cell
Backing Type
Plain
Item - Foam
Foam Sheet
Cell Type - Foam
Open Cell
Density
10 lb/cu ft
Material - Foam
Polyurethane
Standards
UL 94 HB
Color - Foam
Black
Temp. Range (F)
-40 to 225
Backing Type - Foam
Plain
Tensile Strength (PSI)
40
Firmness @ 25% Deflection (PSI)
6
Tensile Strength
40 psi
Grade
Deformation-Resistant
Number of Adhesive Sides
0
Material Skin
None
Texture
Smooth
Minimum Temperature
-40 Degrees F
Water Resistance
Good
Firmness
Soft (5 to 8 psi)
Chemical Resistance
Fair
Oil Resistance
Fair
Flexibility
Good
Maximum Temperature
225 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Excellent
Adhesive Type
Plain Backing
Firmness @ 25% Deflection
6 psi

Description

Foam Strip, Material Polyurethane, Shape Strip, Grade Deformation-Resistant, Length 24 in, Width 1/2 in, Thickness 1/8 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 10 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 6 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.