Shop ZORO SELECT

Foam Strip, Semi-Closed Cell, 1 in W, 10 ft L, 1/8 in Thick, Black

  • Mfr # ZUSA-CESR-216
  • Zoro # G3309716

product price: 
$
24.59
/ea

Key Features

Color
Black
Material
EPDM
Length
120 in
Width
1 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CESR-216
Zoro #
G3309716
UPC #
193005041007
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
EPDM
Shape
Strip
Cell Type
Semi-Closed Cell
Color - Foam
Black
Temp. Range (F)
-70 Degrees to 250 Degrees F
Material - Foam
EPDM
Cell Type - Foam
Semi-Closed Cell
Backing Type
Adhesive
Density
6 lb/cu ft
Tensile Strength (PSI)
10 psi
Tensile Strength
10 psi
Firmness @ 25% Deflection (PSI)
1
Backing Type - Foam
Adhesive
Item - Foam
Foam Strip
Grade
Standard
Texture
Textured
Maximum Adhesive Temperature
230 Degrees F
Firmness @ 25% Deflection
1 psi
Weather Resistance
Excellent
Firmness
Extra Soft (0 to 4 psi)
Flexibility
Excellent
Oil Resistance
Poor
Material Skin
None
Maximum Temperature
250 Degrees F
Number of Adhesive Sides
1
Abrasion Resistance
Fair
Water Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-70 Degrees F
Chemical Resistance
Good
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
120 in
Width
1 in
Thickness
1/8 in
Length - Foam
10 ft
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness - Foam
1/8 in
Width - Foam
1 in

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.