Zoro Homepage

Foam Sheet, Open Cell/Closed Cell, 24 in W, 48 in L, 4 in Thick, Charcoal

  • Mfr # 5GDG5

  • Zoro # G3390405


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polyurethane
Length
4 ft
Width
24 in
Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GDG5
Zoro #
G3390405
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Width
24 in
Thickness
4 in
Width Tolerance
+/-1.000 in
Width - Foam
24 in
Length Tolerance
+/-1.000 in
Length - Foam
48 in
Thickness - Foam
4 in

Details

Item
Polyurethane Sheet
Color
Gray
Material
Polyurethane
Shape
Sheet
Cell Type
Semi-Closed Cell
Density
2 lb/cu ft
Item - Foam
Foam Sheet
Temp. Range (F)
-20 to 150
Cell Type - Foam
Open Cell/Closed Cell
Type
Open Cell Polyurethane Laminated to Closed Cell Polyethylene
Firmness @ 25% Deflection (PSI)
100
Backing Type - Foam
Plain
Finish
Smooth
Backing Type
Plain
Color - Foam
Charcoal
Thickness Tolerance
+/-0.013 in
Stretch Limit
120%
Tensile Strength (PSI)
25
Material - Foam
Polyurethane/Polyethylene
Tensile Strength
25 psi
Firmness
Firm (¿14 psi)
Weather Resistance
Fair
Number of Adhesive Sides
0
Adhesive Type
Plain Backing
Compression Set
120 %
Oil Resistance
Fair
Grade
Standard
Texture
Smooth
Maximum Temperature
150 Degrees F
Water Resistance
Good
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Material Skin
None
Firmness @ 25% Deflection
100 psi

Description

Foam Sheet, Material Polyurethane, Shape Sheet, Grade Standard, Length 48 in, Width 24 in, Thickness 4 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Gray, Density 2 lb/cu ft, Maximum Temperature 150 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 25 psi, Texture Smooth, Firmness @ 25 Percent Deflection 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.