Shop ZORO SELECT

Foam Sheet, Semi-Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Black

  • Mfr # ZUSA-CESR-162
  • Zoro # G3309199

product price: 
$
34.59
/ea

Key Features

Color
Black
Material
EPDM
Length
12 in
Width
12 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CESR-162
Zoro #
G3309199
UPC #
193005041632
Country of Origin
United States
Item
Foam Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Semi-Closed Cell
Backing Type
Adhesive
Density
6 lb/cu ft
Backing Type - Foam
Adhesive
Material - Foam
EPDM
Color - Foam
Black
Tensile Strength (PSI)
10
Item - Foam
Foam Sheet
Cell Type - Foam
Semi-Closed Cell
Firmness @ 25% Deflection (PSI)
1
Tensile Strength
10 psi
Temp. Range (F)
-70 Degrees to 250 Degrees F
Number of Adhesive Sides
1
Chemical Resistance
Good
Texture
Textured
Water Resistance
Excellent
Adhesive Type
Acrylic
Firmness
Extra Soft (0 to 4 psi)
Abrasion Resistance
Fair
Grade
Standard
Oil Resistance
Poor
Material Skin
None
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-70 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Firmness @ 25% Deflection
1 psi
Flexibility
Excellent
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
12 in
Width
12 in
Thickness
1/2 in
Length Tolerance
+/-1 in
Thickness - Foam
1/2 in
Length - Foam
12 in
Width - Foam
12 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.