Shop ZORO SELECT

Foam Sheet, Semi-Closed Cell, 36 in W, 36 in L, 1 in Thick, Black

  • Mfr # ZUSA-CESR-191
  • Zoro # G3309795

product price: 
$
436.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Length
36 in
Width
36 in
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CESR-191
Zoro #
G3309795
UPC #
193005041762
Country of Origin
United States
Item
Foam Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Semi-Closed Cell
Material - Foam
EPDM
Firmness @ 25% Deflection (PSI)
1
Tensile Strength
10 psi
Color - Foam
Black
Cell Type - Foam
Semi-Closed Cell
Backing Type
Adhesive
Temp. Range (F)
-70 Degrees to 250 Degrees F
Density
6 lb/cu ft
Tensile Strength (PSI)
10 psi
Item - Foam
Foam Sheet
Backing Type - Foam
Adhesive
Firmness @ 25% Deflection
1 psi
Water Resistance
Excellent
Number of Adhesive Sides
1
Firmness
Extra Soft (0 to 4 psi)
Material Skin
None
Texture
Textured
Chemical Resistance
Good
Flexibility
Excellent
Adhesive Type
Acrylic
Grade
Standard
Minimum Temperature
-70 Degrees F
Oil Resistance
Poor
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
36 in
Width
36 in
Thickness
1 in
Thickness - Foam
1 in
Length - Foam
36 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Width - Foam
36 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1 in, Backing Type Adhesive, Cell Type Semi-Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.