Foam Sheet, Semi-Closed Cell, 36 in W, 36 in L, 1/2 in Thick, Black

  • Mfr # ZUSA-CBPSR-60
  • Zoro # G3309908
product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Buna-N/PVC
Length
36 in
Width
36 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CBPSR-60
Zoro #
G3309908
UPC #
193005039233
Country of Origin
United States
Item
Foam Sheet
Color
Black
Material
Buna-N/PVC
Shape
Sheet
Cell Type
Semi-Closed Cell
Tensile Strength
25 psi
Tensile Strength (PSI)
25
Firmness @ 25% Deflection (PSI)
0.4
Cell Type - Foam
Semi-Closed Cell
Temp. Range (F)
-40 Degrees to 200 Degrees F
Material - Foam
Buna-N/PVC
Item - Foam
Foam Sheet
Color - Foam
Black
Backing Type
Plain
Backing Type - Foam
Plain
Density
5.5 lb/cu ft
Oil Resistance
Good
Firmness @ 25% Deflection
0.4 psi
Chemical Resistance
Good
Weather Resistance
Good
Water Resistance
Good
Grade
Standard
Number of Adhesive Sides
0
Flexibility
Excellent
Maximum Temperature
200 Degrees F
Abrasion Resistance
Fair
Texture
Textured
Minimum Temperature
-40 Degrees F
Material Skin
None
Firmness
Extra Soft (0 to 4 psi)
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N/PVC
Wire Color
Black
Traction Material
Buna-N/PVC

Dimensions

Length
36 in
Width
36 in
Thickness
1/2 in
Width Tolerance
+/-1 in
Length - Foam
36 in
Thickness - Foam
1/2 in
Length Tolerance
+/-1 in
Width - Foam
36 in

Description

Foam Sheet, Material Buna-N/PVC, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1/2 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 5.5 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 25 psi, Texture Textured, Firmness @ 25 Percent Deflection 0.4 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products