Shop ZORO SELECT

Foam Sheet, Semi-Closed Cell, 36 in W, 36 in L, 3/8 in Thick, Black

  • Mfr # ZUSA-CESR-59
  • Zoro # G3310714

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Length
36 in
Width
36 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-CESR-59
Zoro #
G3310714
UPC #
193005041441
Country of Origin
United States
Item
Foam Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Semi-Closed Cell
Backing Type
Plain
Backing Type - Foam
Plain
Tensile Strength (PSI)
10 psi
Density
6 lb/cu ft
Temp. Range (F)
-70 Degrees to 250 Degrees F
Tensile Strength
10 psi
Item - Foam
Foam Sheet
Material - Foam
EPDM
Cell Type - Foam
Semi-Closed Cell
Firmness @ 25% Deflection (PSI)
1
Color - Foam
Black
Texture
Textured
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Minimum Temperature
-70 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Firmness @ 25% Deflection
1 psi
Abrasion Resistance
Fair
Oil Resistance
Poor
Flexibility
Excellent
Material Skin
None
Water Resistance
Excellent
Chemical Resistance
Good
Number of Adhesive Sides
0
Grade
Standard
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
36 in
Width
36 in
Thickness
3/8 in
Length - Foam
36 in
Width Tolerance
+/-1 in
Thickness - Foam
3/8 in
Width - Foam
36 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 3/8 in, Backing Type Plain, Cell Type Semi-Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 6 lb/cu ft, Maximum Temperature 250 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 1 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.