Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1 in Thick, Black

  • Mfr # ZUSANSR-349

  • Zoro # G6758929


product price:  $47.15
/ea

Key Features

Color
Black
Material
Neoprene
Length
12 in
Width
12 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-349
Zoro #
G6758929
UPC #
193005243043
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1 in
Width Tolerance
+/-1.000 in
Width - Foam
12 in
Thickness - Foam
1 in
Length - Foam
12 in
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Thickness Tolerance
+/-0.12 in
Material - Foam
Neoprene
Tensile Strength (PSI)
100
Backing Type - Foam
Plain
Item - Foam
Foam Sheet
Cell Type - Foam
Water-Resistant Closed Cell
Color - Foam
Black
Firmness @ 25% Deflection (PSI)
9
Backing Type
Plain
Standards
ASTM D1056 2C3, FMVSS 302
Density
20 lb/cu ft
Tensile Strength
100 psi
Maximum Temperature
200 Degrees F
Grade
Standard
Abrasion Resistance
Fair
Texture
Smooth
Number of Adhesive Sides
0
Firmness @ 25% Deflection
13 psi
Chemical Resistance
Fair
Weather Resistance
Excellent
Material Skin
None
Firmness
Medium (9 to 13 psi)
Flexibility
Fair
Adhesive Type
Plain Backing
Water Resistance
Good
Oil Resistance
Good
Minimum Temperature
-70 Degrees F

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.