Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Black

  • Mfr # ZUSAESR-243

  • Zoro # G7272275


product price:  $32.25
/ea

Key Features

Color
Black
Material
EPDM
Length
12 in
Width
12 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-243
Zoro #
G7272275
UPC #
193005197308
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
1/2 in
Width - Foam
12 in
Thickness - Foam
1/2 in
Length - Foam
12 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
EPDM Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Closed Cell
Item - Foam
Foam Sheet
Cell Type - Foam
Water-Resistant Closed Cell
Density
18 lb/cu ft
Color - Foam
Black
Backing Type
Adhesive
Thickness Tolerance
+/-0.06 in
Standards
ASTM D1056 2A3, FMVSS 302
Material - Foam
EPDM
Backing Type - Foam
Adhesive
Tensile Strength
70 psi
Maximum Temperature
275 Degrees F
Texture
Smooth
Grade
Standard
Firmness
Medium (9 to 13 psi)
Abrasion Resistance
Fair
Weather Resistance
Excellent
Flexibility
Fair
Chemical Resistance
Good
Material Skin
None
Oil Resistance
Poor
Water Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1
Firmness @ 25% Deflection
11 psi
Minimum Temperature
-90 Degrees F
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products