Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black

  • Mfr # ZUSAVFS2

  • Zoro # G7272844


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Viton
Length
12 in
Width
12 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAVFS2
Zoro #
G7272844
UPC #
193005303877
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/8 in
Length Tolerance
+/-1.00 in
Length - Foam
12 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1/8 in
Width - Foam
12 in

Details

Item
Viton Sheet
Color
Black
Material
Viton
Shape
Sheet
Cell Type
Closed Cell
Density
15 lb/cu ft
Thickness Tolerance
+/-0.05 in
Backing Type - Foam
Plain
Item - Foam
Foam Sheet
Color - Foam
Black
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type
Plain
Standards
ASTM D1056 2B2
Material - Foam
Viton
Tensile Strength
100 psi
Oil Resistance
Excellent
Number of Adhesive Sides
0
Texture
Smooth
Material Skin
None
Grade
Standard
Chemical Resistance
Excellent
Weather Resistance
Excellent
Minimum Temperature
-10 Degrees F
Firmness @ 25% Deflection
7 psi
Maximum Temperature
400 Degrees F
Abrasion Resistance
Fair
Adhesive Type
Plain Backing
Flexibility
Good
Water Resistance
Excellent
Firmness
Soft (5 to 8 psi)

Description

Foam Sheet, Material Viton(TM), Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 15 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.