Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 3/8 in Thick, Black

  • Mfr # ZUSA-EVA-15

  • Zoro # G7273666


product price:  $25.75
/ea

Key Features

Color
Black
Material
EVA
Length
12 in
Width
12 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-EVA-15
Zoro #
G7273666
UPC #
193005137267
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
3/8 in
Length Tolerance
+/-1.00 in
Width - Foam
12 in
Length - Foam
12 in
Width Tolerance
+/-1.000 in
Thickness - Foam
3/8 in

Details

Item
EVA Sheet
Color
Black
Material
EVA
Shape
Sheet
Cell Type
Closed Cell
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Material - Foam
EVA
Standards
ASTM D1056/2A4
Thickness Tolerance
+/-0.06 in
Density
2 lb/cu ft
Color - Foam
Black
Cell Type - Foam
Water-Resistant Closed Cell
Item - Foam
Foam Sheet
Tensile Strength
50 psi
Grade
Standard
Number of Adhesive Sides
1
Flexibility
Poor
Texture
Smooth
Abrasion Resistance
Excellent
Firmness @ 25% Deflection
17 psi
Material Skin
None
Maximum Temperature
160 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Firmness
Firm (¿14 psi)
Minimum Temperature
-70 Degrees F
Adhesive Type
Acrylic
Water Resistance
Good
Weather Resistance
Good
Oil Resistance
Fair
Chemical Resistance
Fair

Description

Foam Sheet, Material EVA, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.