Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/16 in Thick, Black

  • Mfr # ZUSAESR-210

  • Zoro # G7272634


product price:  $13.99
/ea

Key Features

Color
Black
Material
EPDM
Length
24 in
Width
12 in
Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-210
Zoro #
G7272634
UPC #
193005197049
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
1/16 in
Thickness - Foam
1/16 in
Length - Foam
24 in
Width Tolerance
+/-1.000 in
Width - Foam
12 in
Length Tolerance
+/-1.00 in

Details

Item
EPDM Sheet
Color
Black
Material
EPDM
Shape
Sheet
Cell Type
Closed Cell
Standards
ASTM D1056 2A3, FMVSS 302
Cell Type - Foam
Water-Resistant Closed Cell
Material - Foam
EPDM
Item - Foam
Foam Sheet
Density
18 lb/cu ft
Backing Type
Plain
Backing Type - Foam
Plain
Color - Foam
Black
Thickness Tolerance
+/-0.03 in
Tensile Strength
70 psi
Texture
Smooth
Oil Resistance
Poor
Chemical Resistance
Good
Adhesive Type
Plain Backing
Water Resistance
Excellent
Number of Adhesive Sides
0
Minimum Temperature
-90 Degrees F
Firmness
Medium (9 to 13 psi)
Firmness @ 25% Deflection
11 psi
Weather Resistance
Excellent
Maximum Temperature
275 Degrees F
Flexibility
Fair
Abrasion Resistance
Fair
Grade
Standard
Material Skin
None

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.