Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Black

  • Mfr # ZUSANSR-335

  • Zoro # G6758825


product price:  $48.25
/ea

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSR-335
Zoro #
G6758825
UPC #
193005242909
Country of Origin
China

Dimensions

Length
24 in
Width
12 in
Thickness
3/8 in
Length - Foam
24 in
Width Tolerance
+/-1.000 in
Width - Foam
12 in
Thickness - Foam
3/8 in
Length Tolerance
+/-1.00 in

Details

Item
Neoprene Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Color - Foam
Black
Material - Foam
Neoprene
Firmness @ 25% Deflection (PSI)
9
Backing Type - Foam
Adhesive
Item - Foam
Foam Sheet
Cell Type - Foam
Water-Resistant Closed Cell
Tensile Strength (PSI)
100
Thickness Tolerance
+/-0.06 in
Backing Type
Adhesive
Standards
ASTM D1056 2C3, FMVSS 302
Density
20 lb/cu ft
Tensile Strength
100 psi
Maximum Temperature
200 Degrees F
Oil Resistance
Good
Minimum Temperature
-70 Degrees F
Firmness
Medium (9 to 13 psi)
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Material Skin
None
Abrasion Resistance
Fair
Flexibility
Fair
Weather Resistance
Excellent
Adhesive Type
Acrylic
Number of Adhesive Sides
1
Grade
Standard
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Firmness @ 25% Deflection
13 psi

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.