Shop ZORO SELECT

Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Black

  • Mfr # ZUSANSR-336
  • Zoro # G6758938

product price: 
$
56.59
/ea

Key Features

Color
Black
Material
Neoprene
Length
24 in
Width
12 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-336
Zoro #
G6758938
UPC #
193005242916
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Tensile Strength (PSI)
100 psi
Material - Foam
Neoprene
Color - Foam
Black
Firmness @ 25% Deflection (PSI)
9
Thickness Tolerance
+/-0.06 in
Backing Type - Foam
Adhesive
Item - Foam
Foam Sheet
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type
Adhesive
Density
20 lb/cu ft
Standards
ASTM D1056 2C3, FMVSS 302
Tensile Strength
100 psi
Firmness
Medium (9 to 13 psi)
Maximum Temperature
200 Degrees F
Texture
Smooth
Firmness @ 25% Deflection
13 psi
Material Skin
None
Chemical Resistance
Fair
Flexibility
Fair
Water Resistance
Good
Number of Adhesive Sides
1
Weather Resistance
Excellent
Abrasion Resistance
Fair
Oil Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-70 Degrees F
Adhesive Type
Acrylic
Grade
Standard
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
24 in
Width
12 in
Thickness
1/2 in
Width - Foam
12 in
Width Tolerance
+/-1 in
Length - Foam
24 in
Thickness - Foam
1/2 in
Length Tolerance
+/-1 in

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 24 in, Width 12 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.