Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 1 in Thick, Black

  • Mfr # ZUSA-EVA-12

  • Zoro # G7273648


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EVA
Length
36 in
Width
36 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-EVA-12
Zoro #
G7273648
UPC #
193005137236
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Thickness
1 in
Length Tolerance
+/-1.00 in
Width - Foam
36 in
Width Tolerance
+/-1.000 in
Length - Foam
36 in
Thickness - Foam
1 in

Details

Item
EVA Sheet
Color
Black
Material
EVA
Shape
Sheet
Cell Type
Closed Cell
Backing Type
Plain
Cell Type - Foam
Water-Resistant Closed Cell
Density
2 lb/cu ft
Standards
ASTM D1056/2A4
Backing Type - Foam
Plain
Item - Foam
Foam Sheet
Color - Foam
Black
Material - Foam
EVA
Thickness Tolerance
+/-0.12 in
Tensile Strength
50 psi
Minimum Temperature
-70 Degrees F
Number of Adhesive Sides
0
Weather Resistance
Good
Oil Resistance
Fair
Material Skin
None
Maximum Temperature
160 Degrees F
Grade
Standard
Flexibility
Poor
Water Resistance
Good
Firmness
Firm (¿14 psi)
Firmness @ 25% Deflection
17 psi
Chemical Resistance
Fair
Abrasion Resistance
Excellent
Texture
Smooth
Adhesive Type
Plain Backing

Description

Foam Sheet, Material EVA, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 160 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.