Foam Strip, Closed Cell, 2 in W, 6 ft L, 1/16 in Thick, Gray

  • Mfr # ZUSASSR-FDA-23
  • Zoro # G2444217
product price: 
$
30.39
/ea

Key Features

Color
Gray
Material
Silicone
Length
72 in
Width
2 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-FDA-23
Zoro #
G2444217
UPC #
193005262556
Country of Origin
United States
Item
Foam Strip
Color
Gray
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Cell Type - Foam
Closed Cell
Material - Foam
Silicone
Density
22 lb/cu ft
Temp. Range (F)
-60 Degrees to 400 Degrees F
Thickness Tolerance
+0.03 in/-0 .016 in
Color - Foam
Gray
Standards
ASTM D1056 2D3, UL 94 HF-1, UL 94 V-0
Item - Foam
Foam Strip
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
9
Tensile Strength (PSI)
45
Backing Type - Foam
Adhesive
Tensile Strength
45 psi
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Good
Flexibility
Fair
Abrasion Resistance
Fair
Firmness @ 25% Deflection
9 psi
Maximum Temperature
400 Degrees F
Texture
Ultra Smooth
Compression Set
5 %
Number of Adhesive Sides
1
Grade
Food Grade
Chemical Resistance
Good
Oil Resistance
Fair
Adhesive Type
Acrylic
Material Skin
None
Firmness
Medium (9 to 13 psi)
Weather Resistance
Excellent
Minimum Temperature
-60 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Gray

Dimensions

Length
72 in
Width
2 in
Thickness
1/16 in
Length Tolerance
+2 in/-0.5 in
Length - Foam
6 ft
Width - Foam
2 in
Thickness - Foam
1/16 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Food Grade, Length 72 in, Width 2 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 22 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 45 psi, Texture Ultra Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.