Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 5/16 in Thick, Black

  • Mfr # ZUSAESR-338
  • Zoro # G7272808
product price: 
$
132.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
EPDM
Length
36 in
Width
36 in
Thickness
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-338
Zoro #
G7272808
UPC #
193005341220
Country of Origin
China
Item
Foam Roll
Color
Black
Material
EPDM
Shape
Roll
Cell Type
Closed Cell
Backing Type - Foam
Plain
Item - Foam
Foam Sheet
Density
18 lb/cu ft
Standards
ASTM D1056 2A3, FMVSS 302
Color - Foam
Black
Material - Foam
EPDM
Thickness Tolerance
+/-0.05 in
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type
Plain
Tensile Strength
70 psi
Firmness
Medium (9 to 13 psi)
Firmness @ 25% Deflection
11 psi
Chemical Resistance
Good
Water Resistance
Excellent
Flexibility
Fair
Material Skin
None
Weather Resistance
Excellent
Texture
Smooth
Grade
Standard
Oil Resistance
Poor
Minimum Temperature
-90 Degrees F
Abrasion Resistance
Fair
Number of Adhesive Sides
0
Maximum Temperature
275 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
36 in
Width
36 in
Thickness
5/16 in
Length Tolerance
+/-1 in
Length - Foam
36 in
Width Tolerance
+/-1 in
Width - Foam
36 in
Thickness - Foam
5/16 in

Description

Foam Roll, Material EPDM, Shape Roll, Grade Standard, Length 36 in, Width 36 in, Thickness 5/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 18 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 11 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.