Shop ZORO SELECT

Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black

  • Mfr # ZUSANSR-FR-208
  • Zoro # G2442153

product price: 
$
33.59
/ea

Key Features

Color
Black
Material
Neoprene
Length
12 in
Width
12 in
Thickness
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-FR-208
Zoro #
G2442153
UPC #
193005341756
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Closed Cell
Firmness @ 25% Deflection (PSI)
3
Temp. Range (F)
-70 Degrees to 200 Degrees F
Tensile Strength (PSI)
60 psi
Standards
ASTM D1056 2C1, UL 94 HF-1
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Density
10 lb/cu ft
Item - Foam
Foam Sheet
Material - Foam
Neoprene
Color - Foam
Black
Cell Type - Foam
Closed Cell
Tensile Strength
60 psi
Maximum Temperature
200 Degrees F
Grade
Flame-Resistant
Material Skin
None
Adhesive Type
Acrylic
Abrasion Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Firmness @ 25% Deflection
3 psi
Minimum Adhesive Temperature
-30 Degrees F
Firmness
Extra Soft (0 to 4 psi)
Flexibility
Excellent
Weather Resistance
Excellent
Number of Adhesive Sides
1
Oil Resistance
Good
Texture
Smooth
Minimum Temperature
-70 Degrees F
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Width - Foam
12 in
Length - Foam
12 in
Thickness - Foam
1/4 in

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Flame-Resistant, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 10 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.