Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/8 in Thick, Blue

  • Mfr # ZUSA-FRS-HTPSA-5
  • Zoro # G2443517
product price: 
$
70.59
/ea

Key Features

Color
Blue
Material
Silicone
Length
120 in
Width
1 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-FRS-HTPSA-5
Zoro #
G2443517
UPC #
193005138516
Country of Origin
China
Item
Foam Strip
Color
Blue
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Temp. Range (F)
-100 Degrees to 500 Degrees F
Color - Foam
Blue
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Item - Foam
Foam Strip
Cell Type - Foam
Closed Cell
Material - Foam
Silicone
Standards
ASTM D1056 2D3, UL 94 HB
Firmness @ 25% Deflection (PSI)
10
Density
39 lb/cu ft
Tensile Strength (PSI)
90
Tensile Strength
90 psi
Minimum Temperature
-100 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Grade
Flame-Resistant
Oil Resistance
Fair
Adhesive Type
Acrylic
Water Resistance
Good
Material Skin
None
Number of Adhesive Sides
1
Maximum Temperature
500 Degrees F
Chemical Resistance
Good
Texture
Textured
Firmness @ 25% Deflection
10 psi
Abrasion Resistance
Fair
Flexibility
Fair
Weather Resistance
Excellent
Firmness
Medium (9 to 13 psi)
Maximum Adhesive Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Length
120 in
Width
1 in
Thickness
1/8 in
Width Tolerance
+/-1 in
Length - Foam
10 ft
Length Tolerance
+/-1 in
Thickness - Foam
1/8 in
Width - Foam
1 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 1 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.