Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 3/32 in Thick, Blue

  • Mfr # ZUSA-FRS-HTPSA-10
  • Zoro # G2443587
product price: 
$
43.15
/ea

Key Features

Color
Blue
Material
Silicone
Length
120 in
Width
1/2 in
Thickness
3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-FRS-HTPSA-10
Zoro #
G2443587
UPC #
193005138080
Country of Origin
China
Item
Foam Strip
Color
Blue
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Standards
ASTM D1056 2D3, UL 94 HB
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
90
Firmness @ 25% Deflection (PSI)
10
Material - Foam
Silicone
Temp. Range (F)
-100 Degrees to 500 Degrees F
Density
39 lb/cu ft
Color - Foam
Blue
Item - Foam
Foam Strip
Backing Type - Foam
Adhesive
Backing Type
Adhesive
Tensile Strength
90 psi
Oil Resistance
Fair
Grade
Flame-Resistant
Maximum Adhesive Temperature
500 Degrees F
Abrasion Resistance
Fair
Weather Resistance
Excellent
Chemical Resistance
Good
Texture
Textured
Minimum Temperature
-100 Degrees F
Adhesive Type
Acrylic
Material Skin
None
Flexibility
Fair
Maximum Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Good
Number of Adhesive Sides
1
Firmness @ 25% Deflection
10 psi
Firmness
Medium (9 to 13 psi)
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Length
120 in
Width
1/2 in
Thickness
3/32 in
Thickness - Foam
3/32 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Length - Foam
10 ft
Width - Foam
1/2 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 1/2 in, Thickness 3/32 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.