Foam Strip, Closed Cell, 1 in W, 10 ft L, 3/32 in Thick, Blue

  • Mfr # ZUSA-FRS-HTPSA-11

  • Zoro # G2443474


product price:  $51.45
/ea

Key Features

Color
Blue
Material
Silicone
Length
10 ft
Width
1 in
Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-FRS-HTPSA-11
Zoro #
G2443474
UPC #
193005138097
Country of Origin
China

Dimensions

Length
10 ft
Width
1 in
Thickness
3/32 in
Length Tolerance
+/-1.00 in
Length - Foam
10 ft
Thickness - Foam
3/32 in
Width - Foam
1 in
Width Tolerance
+/-1.000 in

Details

Item
Silicone Strip
Color
Blue
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Backing Type
Adhesive
Density
39 lb/cu ft
Item - Foam
Foam Strip
Material - Foam
Silicone
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
10
Tensile Strength (PSI)
90
Color - Foam
Blue
Standards
ASTM D1056 2D3, UL 94 HB
Temp. Range (F)
-100 to 500
Backing Type - Foam
Adhesive
Tensile Strength
90 psi
Water Resistance
Good
Texture
Textured
Weather Resistance
Excellent
Grade
Flame-Resistant
Material Skin
None
Number of Adhesive Sides
1
Maximum Adhesive Temperature
500 Degrees F
Minimum Adhesive Temperature
-100 Degrees F
Firmness @ 25% Deflection
10 psi
Maximum Temperature
500 Degrees F
Adhesive Type
Acrylic
Firmness
Medium (9 to 13 psi)
Chemical Resistance
Good
Minimum Temperature
-100 Degrees F
Oil Resistance
Fair
Flexibility
Fair
Abrasion Resistance
Fair

Description

Foam Strip, Material Silicone, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 1 in, Thickness 3/32 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.