Shop ZORO SELECT

Foam Strip, Closed Cell, 1 in W, 10 ft L, 3/8 in Thick, Black

  • Mfr # ZUSABSR-S-21
  • Zoro # G2446974

product price: 
$
65.19
/ea

Key Features

Color
Black
Material
Buna-N
Length
120 in
Width
1 in
Thickness
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSABSR-S-21
Zoro #
G2446974
UPC #
193005186548
Country of Origin
China
Item
Foam Strip
Color
Black
Material
Buna-N
Shape
Strip
Cell Type
Closed Cell
Item - Foam
Foam Strip
Color - Foam
Black
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
3
Density
14 lb/cu ft
Temp. Range (F)
-40 Degrees to 200 Degrees F
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
70 psi
Material - Foam
Buna-N
Backing Type - Foam
Adhesive
Standards
ASTM D1056 2B1, FMVSS 302
Tensile Strength
70 psi
Grade
Standard
Chemical Resistance
Fair
Water Resistance
Good
Flexibility
Excellent
Adhesive Type
Acrylic
Number of Adhesive Sides
1
Firmness
Extra Soft (0 to 4 psi)
Abrasion Resistance
Fair
Material Skin
None
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Minimum Temperature
-40 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Good
Maximum Temperature
200 Degrees F
Firmness @ 25% Deflection
3 psi
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Length
120 in
Width
1 in
Thickness
3/8 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Length - Foam
10 ft
Width - Foam
1 in
Thickness - Foam
3/8 in

Description

Foam Strip, Material Buna-N, Shape Strip, Grade Standard, Length 120 in, Width 1 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 14 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 70 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.