Shop ZORO SELECT

Foam Strip, Closed Cell, 1 in W, 36 in L, 1/16 in Thick, Brown

  • Mfr # ZUSA12CR10480-7
  • Zoro # G2445276

product price: 
$
22.99
/ea

Key Features

Color
Brown
Material
Silicone
Length
36 in
Width
1 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA12CR10480-7
Zoro #
G2445276
UPC #
193005180904
Country of Origin
United States
Item
Foam Strip
Color
Brown
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Temp. Range (F)
-100 Degrees to 500 Degrees F
Backing Type
Adhesive
Firmness @ 25% Deflection (PSI)
9
Density
29 lb/cu ft
Standards
ASTM D1056 2D3
Material - Foam
Silicone
Color - Foam
Brown
Item - Foam
Foam Strip
Backing Type - Foam
Adhesive
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
100 psi
Tensile Strength
100 psi
Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Firmness
Medium (9 to 13 psi)
Number of Adhesive Sides
1
Material Skin
None
Grade
Deformation-Resistant
Water Resistance
Good
Oil Resistance
Fair
Firmness @ 25% Deflection
9 psi
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Texture
Smooth
Maximum Adhesive Temperature
500 Degrees F
Compression Set
5 %
Flexibility
Fair
Maximum Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Brown
Traction Material
Silicone

Dimensions

Length
36 in
Width
1 in
Thickness
1/16 in
Length - Foam
36 in
Width Tolerance
+/-1 in
Thickness - Foam
1/16 in
Width - Foam
1 in
Length Tolerance
+/-1 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Deformation-Resistant, Length 36 in, Width 1 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Brown, Density 29 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.