Foam Strip, Closed Cell, 1/2 in W, 10 ft L, 1/8 in Thick, Red

  • Mfr # ZUSASSR-F-2

  • Zoro # G2444944


product price: $38.45
/ea

Key Features

Color
Red
Material
Silicone
Length
10 ft
Width
1/2 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-F-2
Zoro #
G2444944
UPC #
193005262303
Country of Origin
China

Dimensions

Length
10 ft
Width
1/2 in
Thickness
1/8 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in
Thickness - Foam
1/8 in
Width - Foam
1/2 in
Length - Foam
10 ft

Details

Item
Silicone Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Backing Type
Adhesive
Temp. Range (F)
-100 to 500
Item - Foam
Foam Strip
Color - Foam
Red
Standards
ASTM D1056 2D4
Cell Type - Foam
Closed Cell
Backing Type - Foam
Adhesive
Material - Foam
Silicone
Firmness @ 25% Deflection (PSI)
17
Density
50 lb/cu ft
Tensile Strength (PSI)
200
Tensile Strength
200 psi
Oil Resistance
Fair
Abrasion Resistance
Fair
Maximum Temperature
500 Degrees F
Texture
Textured
Material Skin
None
Flexibility
Poor
Maximum Adhesive Temperature
500 Degrees F
Number of Adhesive Sides
1
Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Firmness
Firm (¿14 psi)
Water Resistance
Good
Grade
Standard
Chemical Resistance
Good
Firmness @ 25% Deflection
17 psi
Minimum Adhesive Temperature
-100 Degrees F
Adhesive Type
Acrylic

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 120 in, Width 1/2 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 50 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Textured, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.