Foam Strip, Closed Cell, 3/4 in W, 10 ft L, 1/2 in Thick, Red

  • Mfr # ZUSASSR-F-10
  • Zoro # G2444987
product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Length
120 in
Width
3/4 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSASSR-F-10
Zoro #
G2444987
UPC #
193005262204
Country of Origin
China
Item
Foam Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Item - Foam
Foam Strip
Firmness @ 25% Deflection (PSI)
17
Temp. Range (F)
-100 Degrees to 500 Degrees F
Material - Foam
Silicone
Standards
ASTM D1056 2D4
Cell Type - Foam
Closed Cell
Backing Type
Adhesive
Color - Foam
Red
Backing Type - Foam
Adhesive
Tensile Strength (PSI)
200
Density
50 lb/cu ft
Tensile Strength
200 psi
Water Resistance
Good
Number of Adhesive Sides
1
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Chemical Resistance
Good
Oil Resistance
Fair
Adhesive Type
Acrylic
Firmness @ 25% Deflection
17 psi
Grade
Standard
Material Skin
None
Maximum Temperature
500 Degrees F
Firmness
Firm (¿14 psi)
Flexibility
Poor
Abrasion Resistance
Fair
Minimum Temperature
-100 Degrees F
Texture
Textured
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Dimensions

Length
120 in
Width
3/4 in
Thickness
1/2 in
Length - Foam
10 ft
Thickness - Foam
1/2 in
Length Tolerance
+/-1 in
Width - Foam
3/4 in
Width Tolerance
+/-1 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 120 in, Width 3/4 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 50 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Textured, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.