Foam Strip, Closed Cell, 1/2 in W, 6 ft L, 3/8 in Thick, Gray

  • Mfr # ZUSASSR-FDA-11

  • Zoro # G2444183


product price: $39.15
/ea

Key Features

Color
Gray
Material
Silicone
Length
6 ft
Width
1/2 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-FDA-11
Zoro #
G2444183
UPC #
193005262426
Country of Origin
China

Dimensions

Length
6 ft
Width
1/2 in
Thickness
3/8 in
Thickness - Foam
3/8 in
Width Tolerance
+/-1.000 in
Width - Foam
1/2 in
Length Tolerance
+/-1.00 in
Length - Foam
6 ft

Details

Item
Silicone Strip
Color
Gray
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Item - Foam
Foam Strip
Standards
ASTM D1056 2D3, UL 94 HF-1, UL 94 V-0
Density
22 lb/cu ft
Tensile Strength (PSI)
45
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Firmness @ 25% Deflection (PSI)
9
Temp. Range (F)
-60 to 400
Color - Foam
Gray
Material - Foam
Silicone
Cell Type - Foam
Closed Cell
Tensile Strength
45 psi
Adhesive Type
Acrylic
Material Skin
None
Maximum Temperature
400 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Fair
Flexibility
Fair
Grade
Food
Weather Resistance
Excellent
Texture
Ultra Smooth
Minimum Adhesive Temperature
-100 Degrees F
Minimum Temperature
-60 Degrees F
Chemical Resistance
Good
Number of Adhesive Sides
1
Firmness
Medium (9 to 13 psi)
Water Resistance
Good
Abrasion Resistance
Fair
Firmness @ 25% Deflection
9 psi

Description

Foam Strip, Material Silicone, Shape Strip, Grade Food Grade, Length 72 in, Width 1/2 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 22 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 45 psi, Texture Ultra Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products