This item is Discontinued.

Zoro Select Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/4 in Thick, Red ZUSASSR-F-18

Foam Strip, Closed Cell, 2 in W, 10 ft L, 1/4 in Thick, Red (Discontinued)

  • Mfr # ZUSASSR-F-18
  • Zoro # G2444804
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSASSR-F-18
Zoro #
G2444804
UPC #
193005262280
Country of Origin
China

Dimensions

Thickness - Foam
1/4 in
Width - Foam
2 in
Length - Foam
10 ft
Nominal Size (WxL)
2 in x 10 ft

Details

Item - Foam
Foam Strip
Cell Type - Foam
Closed Cell
Material - Foam
Silicone
Backing Type - Foam
Adhesive
Color - Foam
Red
Item
Silicone Strip
Tensile Strength (PSI)
200
Firmness @ 25% Deflection (PSI)
17
Backing Type
Adhesive
Color
Red
Standards
ASTM D1056 2D4
Density
50 lb/cu ft
Temp. Range (F)
-100 to 500
Adhesive Temperature Range
-100 Degrees F to 500 Degrees F
Water Resistance
Good
Shape
Strip
Grade
Standard
Temperature Range
-100 Degrees F to 500 Degrees F
Firmness @ 25% Deflection
17 psi
Flexibility
Poor
Number of Adhesive Sides
1
Chemical Resistance
Good
Foam Adhesive
Adhesive - 1
Foam Backing
1-Sided Adhesive
Foam Shape
Strip
Material Skin
None
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Fair
Tensile Strength Rating
Excellent (¿100 psi)
Minimum Adhesive Temperature
-100 Degrees F
Firmness
Firm (¿14 psi)
Maximum Temperature
500 Degrees F
Adhesive Type
Silicone
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Fair
Texture
Textured

Description

Silicone Strip, Material Silicone, Shape Strip, Grade Standard, Length 10 ft, Width 2 in, Thickness 1/4 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Silicone, Number of Adhesive Sides 1, Color Red, Density 50 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Textured, Firmness @ 25 Percent Deflection 17 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.