Shop ZORO SELECT

Foam Strip, Closed Cell, 2 in W, 10 ft L, 3/16 in Thick, Blue

  • Mfr # ZUSA-FRS-HTPSA-15
  • Zoro # G2443754

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
120 in
Width
2 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-FRS-HTPSA-15
Zoro #
G2443754
UPC #
193005138264
Country of Origin
China
Item
Foam Strip
Color
Blue
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Color - Foam
Blue
Firmness @ 25% Deflection (PSI)
10
Item - Foam
Foam Strip
Material - Foam
Silicone
Backing Type
Adhesive
Density
39 lb/cu ft
Cell Type - Foam
Closed Cell
Backing Type - Foam
Adhesive
Tensile Strength (PSI)
90
Standards
ASTM D1056 2D3, UL 94 HB
Temp. Range (F)
-100 Degrees to 500 Degrees F
Tensile Strength
90 psi
Material Skin
None
Texture
Textured
Water Resistance
Good
Firmness @ 25% Deflection
10 psi
Adhesive Type
Acrylic
Abrasion Resistance
Fair
Minimum Adhesive Temperature
-100 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Number of Adhesive Sides
1
Grade
Flame-Resistant
Oil Resistance
Fair
Flexibility
Fair
Minimum Temperature
-100 Degrees F
Chemical Resistance
Good
Maximum Temperature
500 Degrees F
Firmness
Medium (9 to 13 psi)
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Length
120 in
Width
2 in
Thickness
3/16 in
Length - Foam
10 ft
Width - Foam
2 in
Thickness - Foam
3/16 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

Foam Strip, Material Silicone, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 2 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.