Foam Strip, Closed Cell, 2 in W, 10 ft L, 3/32 in Thick, Blue

  • Mfr # ZUSA-FRS-HTPSA-12

  • Zoro # G2443447


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Silicone
Length
10 ft
Width
2 in
Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-FRS-HTPSA-12
Zoro #
G2443447
UPC #
193005138103
Country of Origin
China

Dimensions

Length
10 ft
Width
2 in
Thickness
3/32 in
Length - Foam
10 ft
Width - Foam
2 in
Length Tolerance
+/-1.00 in
Thickness - Foam
3/32 in
Width Tolerance
+/-1.000 in

Details

Item
Silicone Strip
Color
Blue
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Tensile Strength (PSI)
90
Material - Foam
Silicone
Temp. Range (F)
-100 to 500
Color - Foam
Blue
Backing Type - Foam
Adhesive
Cell Type - Foam
Closed Cell
Density
39 lb/cu ft
Item - Foam
Foam Strip
Firmness @ 25% Deflection (PSI)
10
Backing Type
Adhesive
Standards
ASTM D1056 2D3, UL 94 HB
Tensile Strength
90 psi
Weather Resistance
Excellent
Firmness
Medium (9 to 13 psi)
Abrasion Resistance
Fair
Water Resistance
Good
Minimum Adhesive Temperature
-100 Degrees F
Grade
Flame-Resistant
Minimum Temperature
-100 Degrees F
Chemical Resistance
Good
Adhesive Type
Acrylic
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
500 Degrees F
Firmness @ 25% Deflection
10 psi
Texture
Textured
Material Skin
None
Flexibility
Fair
Oil Resistance
Fair
Number of Adhesive Sides
1

Description

Foam Strip, Material Silicone, Shape Strip, Grade Flame-Resistant, Length 120 in, Width 2 in, Thickness 3/32 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Blue, Density 39 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 90 psi, Texture Textured, Firmness @ 25 Percent Deflection 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.