Foam Strip, Closed Cell, 2 in W, 6 ft L, 1/8 in Thick, Gray

  • Mfr # ZUSASSR-FDA-24

  • Zoro # G2444278


product price:  $38.59
/ea

Key Features

Color
Gray
Material
Silicone
Length
6 ft
Width
2 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-FDA-24
Zoro #
G2444278
UPC #
193005262563
Country of Origin
United States

Dimensions

Length
6 ft
Width
2 in
Thickness
1/8 in
Thickness - Foam
1/8 in
Width - Foam
2 in
Length - Foam
6 ft
Length Tolerance
+2.00/-0.500 in

Details

Item
Silicone Strip
Color
Gray
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Material - Foam
Silicone
Thickness Tolerance
+/-0.030 in
Cell Type - Foam
Closed Cell
Color - Foam
Gray
Backing Type
Adhesive
Tensile Strength (PSI)
45
Item - Foam
Foam Strip
Standards
ASTM D1056 2D3, UL 94 HF-1, UL 94 V-0
Density
22 lb/cu ft
Firmness @ 25% Deflection (PSI)
9
Temp. Range (F)
-60 to 400
Backing Type - Foam
Adhesive
Tensile Strength
45 psi
Water Resistance
Good
Material Skin
None
Compression Set
5 %
Number of Adhesive Sides
1
Firmness @ 25% Deflection
9 psi
Oil Resistance
Fair
Minimum Temperature
-60 Degrees F
Chemical Resistance
Good
Weather Resistance
Excellent
Maximum Temperature
400 Degrees F
Firmness
Medium (9 to 13 psi)
Minimum Adhesive Temperature
-100 Degrees F
Abrasion Resistance
Fair
Texture
Ultra Smooth
Grade
Food
Adhesive Type
Acrylic
Maximum Adhesive Temperature
500 Degrees F
Flexibility
Fair

Description

Foam Strip, Material Silicone, Shape Strip, Grade Food Grade, Length 72 in, Width 2 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 22 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 45 psi, Texture Ultra Smooth, Firmness @ 25 Percent Deflection 9 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.