Foam Strip, Closed Cell, 3/4 in W, 10 ft L, 1/8 in Thick, Red

  • Mfr # ZUSASSR-F-7

  • Zoro # G2444978


product price:  $45.15
/ea

Key Features

Color
Red
Material
Silicone
Length
10 ft
Width
3/4 in
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-F-7
Zoro #
G2444978
UPC #
193005262372
Country of Origin
China

Dimensions

Length
10 ft
Width
3/4 in
Thickness
1/8 in
Length Tolerance
+/-1.00 in
Width - Foam
3/4 in
Length - Foam
10 ft
Thickness - Foam
1/8 in
Width Tolerance
+/-1.000 in

Details

Item
Silicone Strip
Color
Red
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Cell Type - Foam
Closed Cell
Standards
ASTM D1056 2D4
Firmness @ 25% Deflection (PSI)
17
Backing Type - Foam
Adhesive
Material - Foam
Silicone
Density
50 lb/cu ft
Item - Foam
Foam Strip
Color - Foam
Red
Tensile Strength (PSI)
200
Temp. Range (F)
-100 to 500
Backing Type
Adhesive
Tensile Strength
200 psi
Water Resistance
Good
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Flexibility
Poor
Chemical Resistance
Good
Firmness
Firm (¿14 psi)
Number of Adhesive Sides
1
Texture
Textured
Minimum Temperature
-100 Degrees F
Grade
Standard
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
500 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Fair
Material Skin
None
Firmness @ 25% Deflection
17 psi

Description

Foam Strip, Material Silicone, Shape Strip, Grade Standard, Length 120 in, Width 3/4 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Red, Density 50 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Textured, Firmness @ 25 Percent Deflection 17 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.