Shop ZORO SELECT

Foam Strip, Closed Cell, 3/8 in W, 10 ft L, 1/16 in Thick, Black

  • Mfr # ZUSANSR-F-4
  • Zoro # G2441426

product price: 
$
20.15
/ea

Key Features

Color
Black
Material
Neoprene
Length
120 in
Width
3/8 in
Thickness
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSR-F-4
Zoro #
G2441426
UPC #
193005243777
Country of Origin
China
Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Tensile Strength (PSI)
200
Color - Foam
Black
Item - Foam
Foam Strip
Backing Type
Adhesive
Temp. Range (F)
-70 Degrees to 200 Degrees F
Cell Type - Foam
Closed Cell
Density
20 lb/cu ft
Material - Foam
Neoprene
Firmness @ 25% Deflection (PSI)
20
Standards
ASTM D1056 2C5, FMVSS 302
Backing Type - Foam
Adhesive
Tensile Strength
200 psi
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Fair
Flexibility
Poor
Maximum Adhesive Temperature
230 Degrees F
Firmness @ 25% Deflection
20 psi
Firmness
Firm (¿14 psi)
Adhesive Type
Acrylic
Water Resistance
Good
Oil Resistance
Good
Texture
Smooth
Minimum Temperature
-70 Degrees F
Grade
Standard
Maximum Temperature
200 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Fair
Material Skin
None
Number of Adhesive Sides
1
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
120 in
Width
3/8 in
Thickness
1/16 in
Width - Foam
3/8 in
Width Tolerance
+/-1 in
Length - Foam
10 ft
Thickness - Foam
1/16 in
Length Tolerance
+/-1 in

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 3/8 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.