Foam Strip, Closed Cell, 3/8 in W, 6 ft L, 3/8 in Thick, Gray

  • Mfr # ZUSASSR-FDA-7

  • Zoro # G2444043


product price:  $31.85
/ea

Key Features

Color
Gray
Material
Silicone
Length
6 ft
Width
5/12 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSASSR-FDA-7
Zoro #
G2444043
UPC #
193005262709
Country of Origin
China

Dimensions

Length
6 ft
Width
5/12 in
Thickness
3/8 in
Length - Foam
6 ft
Width - Foam
3/8 in
Thickness - Foam
3/8 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Silicone Strip
Color
Gray
Material
Silicone
Shape
Strip
Cell Type
Closed Cell
Temp. Range (F)
-60 to 400
Tensile Strength (PSI)
45
Material - Foam
Silicone
Color - Foam
Gray
Item - Foam
Foam Strip
Firmness @ 25% Deflection (PSI)
9
Cell Type - Foam
Closed Cell
Density
22 lb/cu ft
Standards
ASTM D1056 2D3, UL 94 HF-1, UL 94 V-0
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Tensile Strength
45 psi
Grade
Food
Material Skin
None
Chemical Resistance
Good
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Firmness
Medium (9 to 13 psi)
Weather Resistance
Excellent
Minimum Temperature
-60 Degrees F
Number of Adhesive Sides
1
Maximum Adhesive Temperature
500 Degrees F
Maximum Temperature
400 Degrees F
Texture
Ultra Smooth
Oil Resistance
Fair
Firmness @ 25% Deflection
9 psi
Water Resistance
Good
Flexibility
Fair
Minimum Adhesive Temperature
-100 Degrees F

Description

Foam Strip, Material Silicone, Shape Strip, Grade Food Grade, Length 72 in, Width 3/8 in, Thickness 3/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Gray, Density 22 lb/cu ft, Maximum Temperature 400 Degrees F, Minimum Temperature -60 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Tensile Strength 45 psi, Texture Ultra Smooth, Firmness @ 25 Percent Deflection 9 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.