Foam Strip, Closed Cell, 5/8 in W, 10 ft L, 1/32 in Thick, Black

  • Mfr # ZUSANSR-188
  • Zoro # G2440638
product price: 
$
26.29
/ea

Key Features

Color
Black
Material
Neoprene
Length
120 in
Width
5/8 in
Thickness
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSR-188
Zoro #
G2440638
UPC #
193005241667
Country of Origin
China

Dimensions

Length
120 in
Width
5/8 in
Thickness
1/32 in
Width - Foam
5/8 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Thickness - Foam
1/32 in
Length - Foam
10 ft

Details

Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Closed Cell
Item - Foam
Foam Strip
Tensile Strength (PSI)
100
Material - Foam
Neoprene
Color - Foam
Black
Density
20 lb/cu ft
Firmness @ 25% Deflection (PSI)
13
Standards
ASTM D1056 2C3, FMVSS 302
Cell Type - Foam
Closed Cell
Backing Type
Adhesive
Backing Type - Foam
Adhesive
Temp. Range (F)
-70 Degrees to 200 Degrees F
Tensile Strength
100 psi
Chemical Resistance
Fair
Adhesive Type
Acrylic
Minimum Temperature
-70 Degrees F
Oil Resistance
Good
Maximum Temperature
200 Degrees F
Firmness @ 25% Deflection
13 psi
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Excellent
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Firmness
Medium (9 to 13 psi)
Material Skin
None
Abrasion Resistance
Fair
Flexibility
Fair
Grade
Standard
Number of Adhesive Sides
1
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Description

Foam Strip, Material Neoprene, Shape Strip, Grade Standard, Length 120 in, Width 5/8 in, Thickness 1/32 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 13 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.