Shop ZORO SELECT

Foam Strip, EPDM, Black, 120 in

  • Mfr # ZUSAESR-S-65
  • Zoro # G7823905

product price: 
$
39.19
/ea

Key Features

Color
Black
Length
10 ft.
Width
2 in
Shape
Strip
Density
12 lbs / cu. ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-S-65
Zoro #
G7823905
UPC #
193005463908
Country of Origin
China
Color
Black
Shape
Strip
Density
12 lbs / cu. ft.
Tensile Strength (PSI)
60 psi
Standards
ASTM D1056 2A1, FMVSS-302
Cell Type - Foam
Closed Cell
Material - Foam
EPDM
Firmness @ 25% Deflection (PSI)
4 psi
Backing Type
Plain
Temp. Range
-90 Degrees to 275 Degrees F
Firmness
Extra Soft (0 - 4 psi)
Texture
Smooth
Grade
Standard
Item
Foam Strip
Number of Adhesive Sides
0
Shell Material
EPDM
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Firmness @ 25% Deflection
4 psi
Maximum Temperature
275 Degrees F
Material Skin
None
Tensile Strength
60 psi
Cell Type
Closed Cell
Minimum Temperature
-90 Degrees F
Material
EPDM
Wire Color
Black

Dimensions

Length
10 ft.
Width
2 in
Thickness
3/8"
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 2 in, Thickness 3/8 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 12 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 4 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.