Shop ZORO SELECT

Foam Strip, Neoprene, Black, 120 in

  • Mfr # ZUSANSRO-46
  • Zoro # G503888294

product price: 
$
26.99
/ea

Key Features

Color
Black
Material
Neoprene
Length
120 in
Width
1 in
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSANSRO-46
Zoro #
G503888294
UPC #
193005502478
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Neoprene
Shape
Strip
Cell Type
Open Cell
Backing Type
Adhesive
Density
33 lb/cu ft
Standards
ASTM D1056 1C2
Flexibility
Good
Firmness
Soft (5 to 8 psi)
Oil Resistance
Good
Firmness @ 25% Deflection
7 psi
Foam Adhesive
1 - Acrylic
Water Resistance
Good
Adhesive Type
Acrylic
Temperature Range
-20 Degrees F to 175 Degrees F
Maximum Temperature
175 Degrees F
Grade
Standard
Foam Shape
Strip
Material Skin
None
Foam Backing
1-Sided Adhesive
Number of Adhesive Sides
1
Chemical Resistance
Fair
Texture
Textured
Abrasion Resistance
Fair
Minimum Temperature
-20 Degrees F
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Length
120 in
Width
1 in
Thickness
1/8 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Nominal Size (WxL)
1 in x 10 ft

Description

Open Cell Neoprene Foam Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.