Foam Strip, Open Cell, 1 in W, 72 in L, 1 in Thick, Black

  • Mfr # ZUSA-PU-58

  • Zoro # G7272975


product price:  $13.69
/ea

Key Features

Color
Black
Material
Polyurethane
Length
6 ft
Width
1 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PU-58
Zoro #
G7272975
UPC #
193005343071
Country of Origin
China

Dimensions

Length
6 ft
Width
1 in
Thickness
1 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Length - Foam
72 in
Width - Foam
1 in
Thickness - Foam
1 in

Details

Item
Polyurethane Strip
Color
Black
Material
Polyurethane
Shape
Strip
Cell Type
Open Cell
Item - Foam
Foam Strip
Color - Foam
Black
Material - Foam
Polyurethane
Thickness Tolerance
+/-0.12 in
Cell Type - Foam
Open Cell
Backing Type - Foam
Plain
Backing Type
Plain
Density
2 lb/cu ft
Standards
ASTM D1056/2A0
Tensile Strength
20 psi
Flexibility
Excellent
Texture
Smooth
Oil Resistance
Fair
Firmness @ 25% Deflection
0.9 psi
Minimum Temperature
-20 Degrees F
Material Skin
None
Maximum Temperature
180 Degrees F
Compression Set
5 %
Firmness
Extra Soft (0 to 4 psi)
Number of Adhesive Sides
0
Weather Resistance
Fair
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Excellent
Grade
Standard

Description

Foam Strip, Material Polyurethane, Shape Strip, Grade Standard, Length 72 in, Width 1 in, Thickness 1 in, Backing Type Plain, Cell Type Open Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.