Shop ZORO SELECT

Foam Sheet, Closed Cell, 36 in W, 36 in L, 1/2 in Thick, Black

  • Mfr # ZUSABSR-331
  • Zoro # G2446694

product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Buna-N
Length
36 in
Width
36 in
Thickness
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSABSR-331
Zoro #
G2446694
UPC #
193005340926
Country of Origin
China
Item
Foam Sheet
Color
Black
Material
Buna-N
Shape
Sheet
Cell Type
Closed Cell
Cell Type - Foam
Closed Cell
Density
17 lb/cu ft
Color - Foam
Black
Tensile Strength (PSI)
100 psi
Backing Type
Plain
Backing Type - Foam
Plain
Standards
ASTM D1056 2B2, FMVSS 302
Item - Foam
Foam Sheet
Material - Foam
Buna-N
Temp. Range (F)
-40 Degrees to 200 Degrees F
Firmness @ 25% Deflection (PSI)
7
Tensile Strength
100 psi
Firmness
Soft (5 to 8 psi)
Oil Resistance
Excellent
Grade
Standard
Number of Adhesive Sides
0
Abrasion Resistance
Fair
Material Skin
None
Texture
Smooth
Weather Resistance
Good
Water Resistance
Good
Minimum Temperature
-40 Degrees F
Maximum Temperature
200 Degrees F
Flexibility
Good
Firmness @ 25% Deflection
7 psi
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Length
36 in
Width
36 in
Thickness
1/2 in
Length Tolerance
+/-1 in
Width - Foam
36 in
Thickness - Foam
1/2 in
Length - Foam
36 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material Buna-N, Shape Sheet, Grade Standard, Length 36 in, Width 36 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 17 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 100 psi, Texture Smooth, Firmness @ 25 Percent Deflection 7 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.