Foam Strip, Open Cell, 1/2 in W, 72 in L, 1/2 in Thick, Black

  • Mfr # ZUSA-PU-75

  • Zoro # G7273203


product price: $10.79
/ea

Key Features

Color
Black
Material
Polyurethane
Length
6 ft
Width
1/2 in
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-75
Zoro #
G7273203
UPC #
193005343187
Country of Origin
China

Dimensions

Length
6 ft
Width
1/2 in
Thickness
1/2 in
Thickness - Foam
1/2 in
Width Tolerance
+/-1.000 in
Width - Foam
1/2 in
Length - Foam
72 in
Length Tolerance
+/-1.00 in

Details

Item
Polyurethane Strip
Color
Black
Material
Polyurethane
Shape
Strip
Cell Type
Open Cell
Material - Foam
Polyurethane
Item - Foam
Foam Strip
Density
2 lb/cu ft
Thickness Tolerance
+/-0.06 in
Backing Type - Foam
Adhesive
Color - Foam
Black
Standards
ASTM D1056/2A0
Cell Type - Foam
Open Cell
Backing Type
Adhesive
Tensile Strength
20 psi
Adhesive Type
Acrylic
Oil Resistance
Fair
Number of Adhesive Sides
1
Grade
Standard
Weather Resistance
Fair
Firmness
Extra Soft (0 to 4 psi)
Compression Set
5 %
Maximum Temperature
180 Degrees F
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Firmness @ 25% Deflection
0.9 psi
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Material Skin
None
Abrasion Resistance
Excellent
Flexibility
Excellent
Minimum Temperature
-20 Degrees F
Chemical Resistance
Fair

Description

Foam Strip, Material Polyurethane, Shape Strip, Grade Standard, Length 72 in, Width 1/2 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.