Foam Strip, Open Cell, 2 in W, 72 in L, 1 in Thick, Black

  • Mfr # ZUSA-PU-94

  • Zoro # G7273009


product price: $26.19
/ea

Key Features

Color
Black
Material
Polyurethane
Length
6 ft
Width
2 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PU-94
Zoro #
G7273009
UPC #
193005343316
Country of Origin
China

Dimensions

Length
6 ft
Width
2 in
Thickness
1 in
Length - Foam
72 in
Length Tolerance
+/-1.00 in
Width - Foam
2 in
Thickness - Foam
1 in
Width Tolerance
+/-1.000 in

Details

Item
Polyurethane Strip
Color
Black
Material
Polyurethane
Shape
Strip
Cell Type
Open Cell
Thickness Tolerance
+/-0.12 in
Standards
ASTM D1056/2A0
Color - Foam
Black
Density
2 lb/cu ft
Material - Foam
Polyurethane
Backing Type - Foam
Adhesive
Item - Foam
Foam Strip
Cell Type - Foam
Open Cell
Backing Type
Adhesive
Tensile Strength
20 psi
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-20 Degrees F
Oil Resistance
Fair
Water Resistance
Good
Maximum Temperature
180 Degrees F
Weather Resistance
Fair
Chemical Resistance
Fair
Adhesive Type
Acrylic
Flexibility
Excellent
Number of Adhesive Sides
1
Firmness @ 25% Deflection
0.9 psi
Material Skin
None
Firmness
Extra Soft (0 to 4 psi)
Abrasion Resistance
Excellent
Texture
Smooth
Compression Set
5 %
Grade
Standard
Maximum Adhesive Temperature
230 Degrees F

Description

Foam Strip, Material Polyurethane, Shape Strip, Grade Standard, Length 72 in, Width 2 in, Thickness 1 in, Backing Type Adhesive, Cell Type Open Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 2 lb/cu ft, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 20 psi, Texture Smooth, Firmness @ 25 Percent Deflection 0.9 psi, Material Skin None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.